Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLR082JX-050J

  • Mfr # 2600W8J

  • Zoro # G008843279


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Style
Deep OD Grooving Tool, Internal Coolant
Left/Right Hand
Right Hand
Overall Length
4.7500 in
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W8J
Zoro #
G008843279
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.7500 in
Insert Size
0.0787 in
Shank Width
0.5000 in
Maximum Depth of Cut
0.5000 in
Head Length
0.8780 in
Shank Height
0.5000 in

Details

Insert Screw
Clamp
Style
Deep OD Grooving Tool, Internal Coolant
Left/Right Hand
Right Hand
Series
GND
Coolant Through
Yes

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 0.5 Inch, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.