Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLR102JX-063

  • Mfr # 2600W5V

  • Zoro # G608843310


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Overall Length
4.7500 in
Insert Size
0.0937 in
Style
Deep OD Grooving Tool
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W5V
Zoro #
G608843310
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.7500 in
Insert Size
0.0937 in
Head Length
1.2600 in
Shank Width
0.6250 in
Maximum Depth of Cut
0.6300 in
Shank Height
0.6250 in

Details

Left/Right Hand
Right Hand
Style
Deep OD Grooving Tool
Series
GND
Insert Screw
Clamp

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 0.63 Inch, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.