Zoro Homepage

GNDLR1212JX-312.5

  • Mfr # 2600AUG

  • Zoro # G808843578


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Overall Length
120.00mm
Insert Screw
Clamp
Style
Deep OD Grooving Tool
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AUG
Zoro #
G808843578
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00mm
Insert Size
0.1181 in
Head Length
22.00mm
Shank Width
12.00mm
Shank Height
12.00mm
Maximum Depth of Cut
0.4921 in

Details

Left/Right Hand
Right Hand
Insert Screw
Clamp
Style
Deep OD Grooving Tool
Series
GND

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 12.5mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.