Zoro Homepage

GNDLR1212JX-312.5J

  • Mfr # 2600BDE

  • Zoro # G408843619


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.1181 in
Series
GND
Left/Right Hand
Right Hand
Style
Deep OD Grooving Tool, Internal Coolant
Overall Length
120.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BDE
Zoro #
G408843619
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1181 in
Overall Length
120.00mm
Shank Height
12.00mm
Head Length
22.00mm
Shank Width
12.00mm
Maximum Depth of Cut
0.4921 in

Details

Series
GND
Left/Right Hand
Right Hand
Style
Deep OD Grooving Tool, Internal Coolant
Insert Screw
Clamp
Coolant Through
Yes

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 12.5mm, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.