Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLR124K-100J

  • Mfr # 2600W7K

  • Zoro # G408843367


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Style
Deep OD Grooving Tool, Internal Coolant
Insert Screw
Clamp
Overall Length
5.0000 in
Left/Right Hand
Right Hand
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600W7K
Zoro #
G408843367
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.0000 in
Insert Size
0.1575 in
Maximum Depth of Cut
1.0000 in
Shank Width
0.7500 in
Shank Height
0.7500 in
Head Length
1.9690 in

Details

Style
Deep OD Grooving Tool, Internal Coolant
Insert Screw
Clamp
Left/Right Hand
Right Hand
Series
GND
Coolant Through
Yes

Description

Groove Width 4mm, 0.157in, Max Groove Depth 1 Inch, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.