Zoro Homepage

GNDLR126K-100J

  • Mfr # 2600W7M

  • Zoro # G808843417


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Style
Deep OD Grooving Tool, Internal Coolant
Overall Length
5.0000 in
Series
GND
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W7M
Zoro #
G808843417
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.0000 in
Insert Size
0.2500 in
Head Length
1.9690 in
Shank Height
0.7500 in
Maximum Depth of Cut
1.0000 in
Shank Width
0.7500 in

Details

Left/Right Hand
Right Hand
Style
Deep OD Grooving Tool, Internal Coolant
Series
GND
Insert Screw
Clamp
Coolant Through
Yes

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 1 Inch, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.