Zoro Homepage

GNDLR168M-100

  • Mfr # 2600W8F

  • Zoro # G308843153


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.0000 in
Left/Right Hand
Right Hand
Insert Screw
Clamp
Insert Size
0.3150 in
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W8F
Zoro #
G308843153
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.0000 in
Insert Size
0.3150 in
Head Length
2.0000 in
Maximum Depth of Cut
1.0000 in
Shank Width
1.0000 in
Shank Height
1.0000 in

Details

Left/Right Hand
Right Hand
Insert Screw
Clamp
Series
GND
Style
Deep OD Grooving Tool

Description

Groove Width 8mm, 0.315in, Max Groove Depth 1 Inch, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.