Zoro Homepage

GNDLR2020K-625J

  • Mfr # 2600BCP

  • Zoro # G008843767


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Style
Deep OD Grooving Tool, Internal Coolant
Series
GND
Insert Screw
Clamp
Left/Right Hand
Right Hand
Insert Size
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BCP
Zoro #
G008843767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2362 in
Overall Length
125.00mm
Shank Width
20.00mm
Maximum Depth of Cut
0.9843 in
Head Length
50.00mm
Shank Height
20.00mm

Details

Style
Deep OD Grooving Tool, Internal Coolant
Series
GND
Insert Screw
Clamp
Left/Right Hand
Right Hand
Coolant Through
Yes

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 25mm, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.