Zoro Homepage

GNDLR2525M-1.2516

  • Mfr # GNDLR2525M-1.2516

  • Zoro # G908843355


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Insert Size
0.0492 in
Left/Right Hand
Right Hand
Series
GND
Style
Deep OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNDLR2525M-1.2516
Zoro #
G908843355
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00mm
Insert Size
0.0492 in
Head Length
40.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Maximum Depth of Cut
0.6299 in

Details

Left/Right Hand
Right Hand
Series
GND
Style
Deep OD Grooving Tool
Insert Screw
Clamp

Description

Groove Width 1.25mm, 0.049in, Max Groove Depth 16mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.