Zoro Homepage

GNDLR2525M-320

  • Mfr # 2600AKF

  • Zoro # G408843350


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Series
GND
Insert Screw
Clamp
Style
Deep OD Grooving Tool
Insert Size
0.1181 in
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AKF
Zoro #
G408843350
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1181 in
Overall Length
150.00mm
Head Length
44.50mm
Maximum Depth of Cut
0.7874 in
Shank Width
25.00mm
Shank Height
25.00mm

Details

Series
GND
Insert Screw
Clamp
Style
Deep OD Grooving Tool
Left/Right Hand
Right Hand

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 20mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.