Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLSR163M-070

  • Mfr # GNDLSR163M-070

  • Zoro # G908843232


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Series
GND
Overall Length
5.9374 in
Style
90 degree Deep OD Grooving Tool
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNDLSR163M-070
Zoro #
G908843232
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.9374 in
Insert Size
0.1252 in
Shank Height
1.0000 in
Maximum Depth of Cut
0.7000 in
Head Length
1.0000 in
Shank Width
1.0000 in

Details

Insert Screw
Clamp
Series
GND
Style
90 degree Deep OD Grooving Tool
Left/Right Hand
Right Hand

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 0.7 Inch, 90-deg Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.