Zoro Homepage

GNDLSR165M-090

  • Mfr # U104438

  • Zoro # G208843352


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Style
90 degree Deep OD Grooving Tool
Insert Screw
Clamp
Overall Length
5.9063 in
Insert Size
0.1870 in
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U104438
Zoro #
G208843352
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.9063 in
Insert Size
0.1870 in
Head Length
1.0000 in
Shank Width
1.0000 in
Shank Height
1.0000 in
Maximum Depth of Cut
0.9000 in

Details

Style
90 degree Deep OD Grooving Tool
Insert Screw
Clamp
Left/Right Hand
Right Hand
Series
GND

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 0.9 Inch, 90-deg Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.