Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDML122K-050J

  • Mfr # GNDML122K-050J

  • Zoro # G908843331


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.0000 in
Insert Size
0.0937 in
Series
GND
Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool, Internal Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNDML122K-050J
Zoro #
G908843331
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.0000 in
Insert Size
0.0937 in
Head Length
1.4409 in
Shank Height
0.7500 in
Maximum Depth of Cut
0.5000 in
Shank Width
0.7500 in

Details

Series
GND
Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool, Internal Coolant
Left/Right Hand
Left Hand
Coolant Through
Yes

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 0.5 Inch, Multi-Function OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.