Zoro Homepage

GNDML2020K-418

  • Mfr # 2600AJD

  • Zoro # G508843526


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left Hand
Overall Length
125.00mm
Insert Size
0.1575 in
Series
GND
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AJD
Zoro #
G508843526
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Insert Size
0.1575 in
Head Length
45.00mm
Shank Height
20.00mm
Maximum Depth of Cut
0.7087 in
Shank Width
20.00mm

Details

Left/Right Hand
Left Hand
Series
GND
Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool

Description

Groove Width 4mm, 0.157in, Max Groove Depth 18mm, Multi-Function OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.