Zoro Homepage

GNDML2525K-210J

  • Mfr # 2600BBV

  • Zoro # G308843672


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool, Internal Coolant
Insert Size
0.0787 in
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BBV
Zoro #
G308843672
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Insert Size
0.0787 in
Shank Width
25.00mm
Shank Height
25.00mm
Head Length
33.60mm
Maximum Depth of Cut
0.3937 in

Details

Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool, Internal Coolant
Left/Right Hand
Left Hand
Series
GND
Coolant Through
Yes

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 10mm, Multi-Function OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.