Zoro Homepage

GNDML3232P-718

  • Mfr # 2600ASG

  • Zoro # G408843770


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left Hand
Series
GND
Overall Length
170.00mm
Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ASG
Zoro #
G408843770
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
170.00mm
Insert Size
0.2756 in
Shank Width
32.00mm
Maximum Depth of Cut
0.7087 in
Shank Height
32.00mm
Head Length
50.00mm

Details

Left/Right Hand
Left Hand
Series
GND
Insert Screw
Clamp
Style
Multi-Function OD Grooving Tool

Description

Groove Width 7mm, 0.276in, Max Groove Depth 18mm, Multi-Function OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.