Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDMR2020K-312

  • Mfr # 2600AJA

  • Zoro # G808843516


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Overall Length
125.00mm
Series
GND
Left/Right Hand
Right Hand
Style
Multi-Function OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AJA
Zoro #
G808843516
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Insert Size
0.1181 in
Maximum Depth of Cut
0.4724 in
Shank Width
20.00mm
Head Length
36.60mm
Shank Height
20.00mm

Details

Insert Screw
Clamp
Series
GND
Left/Right Hand
Right Hand
Style
Multi-Function OD Grooving Tool

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 12mm, Multi-Function OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.