Zoro Homepage

GNDMR3232P-818

  • Mfr # 2600ASH

  • Zoro # G408843749


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Length
170.00mm
Insert Screw
Clamp
Insert Size
0.3150 in
Left/Right Hand
Right Hand
Style
Multi-Function OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ASH
Zoro #
G408843749
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
170.00mm
Insert Size
0.3150 in
Head Length
50.00mm
Maximum Depth of Cut
0.7087 in
Shank Width
32.00mm
Shank Height
32.00mm

Details

Insert Screw
Clamp
Left/Right Hand
Right Hand
Style
Multi-Function OD Grooving Tool
Series
GND

Description

Groove Width 8mm, 0.315in, Max Groove Depth 18mm, Multi-Function OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.