Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDMSL2020K-412

  • Mfr # GNDMSL2020K-412

  • Zoro # G908843362


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left Hand
Style
90 degree Multi OD Grooving Tool
Insert Screw
Clamp
Series
GND
Insert Size
0.1575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNDMSL2020K-412
Zoro #
G908843362
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1575 in
Overall Length
123.00mm
Head Length
25.00mm
Maximum Depth of Cut
0.4724 in
Shank Height
20.00mm
Shank Width
20.00mm

Details

Left/Right Hand
Left Hand
Style
90 degree Multi OD Grooving Tool
Insert Screw
Clamp
Series
GND

Description

Groove Width 4mm, 0.157in, Max Groove Depth 12mm, 90-deg Multi OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.