Zoro Homepage

GNDMSL2020K-512

  • Mfr # 2600AKU

  • Zoro # G108843308


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left Hand
Style
90 degree Multi OD Grooving Tool
Overall Length
122.50mm
Insert Size
0.1969 in
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AKU
Zoro #
G108843308
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
122.50mm
Insert Size
0.1969 in
Head Length
25.00mm
Shank Height
20.00mm
Maximum Depth of Cut
0.4724 in
Shank Width
20.00mm

Details

Left/Right Hand
Left Hand
Style
90 degree Multi OD Grooving Tool
Series
GND
Insert Screw
Clamp

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 12mm, 90-deg Multi OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.