Zoro Homepage

GNDMSR166M-055

  • Mfr # U104447

  • Zoro # G708843357


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Style
90 degree Multi OD Grooving Tool
Series
GND
Left/Right Hand
Right Hand
Insert Size
0.2500 in
Overall Length
5.8819 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U104447
Zoro #
G708843357
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2500 in
Overall Length
5.8819 in
Shank Height
1.0000 in
Head Length
1.0000 in
Shank Width
1.0000 in
Maximum Depth of Cut
0.5500 in

Details

Style
90 degree Multi OD Grooving Tool
Series
GND
Left/Right Hand
Right Hand
Insert Screw
Clamp

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 0.55 Inch, 90-deg Multi OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.