Zoro Homepage

GNDNR2525M-215-020

  • Mfr # 2600AYG

  • Zoro # G208843130


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Left/Right Hand
Right Hand
Insert Screw
Clamp
Series
GND
Style
Necking Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AYG
Zoro #
G208843130
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00mm
Insert Size
0.0787 in
Shank Height
25.00mm
Head Length
35.00mm
Maximum Depth of Cut
0.0591 in
Shank Width
25.00mm

Details

Left/Right Hand
Right Hand
Insert Screw
Clamp
Series
GND
Style
Necking Grooving Tool

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 1.5mm, Necking Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.