Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDNR2525M-640-030

  • Mfr # 2600AYY

  • Zoro # G008843224


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.2362 in
Left/Right Hand
Right Hand
Overall Length
150.00mm
Series
GND
Style
Necking Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AYY
Zoro #
G008843224
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2362 in
Overall Length
150.00mm
Maximum Depth of Cut
0.1575 in
Shank Height
25.00mm
Head Length
40.00mm
Shank Width
25.00mm

Details

Left/Right Hand
Right Hand
Series
GND
Style
Necking Grooving Tool
Insert Screw
Clamp

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 4mm, Necking Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.