Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDSR2020K-306

  • Mfr # 2600AWA

  • Zoro # G008843514


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Left/Right Hand
Right Hand
Insert Size
0.1181 in
Overall Length
125.00mm
Style
Shallow OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600AWA
Zoro #
G008843514
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1181 in
Overall Length
125.00mm
Maximum Depth of Cut
0.2362 in
Shank Height
20.00mm
Shank Width
20.00mm
Head Length
30.00mm

Details

Insert Screw
Clamp
Left/Right Hand
Right Hand
Style
Shallow OD Grooving Tool
Series
GND

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 6mm, Shallow OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.