Zoro Homepage

GNDSR2525M-410

  • Mfr # 2600AWL

  • Zoro # G308843337


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Style
Shallow OD Grooving Tool
Insert Screw
Clamp
Insert Size
0.1575 in
Series
GND
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AWL
Zoro #
G308843337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1575 in
Overall Length
150.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Maximum Depth of Cut
0.3937 in
Head Length
34.00mm

Details

Style
Shallow OD Grooving Tool
Insert Screw
Clamp
Series
GND
Left/Right Hand
Right Hand

Description

Groove Width 4mm, 0.157in, Max Groove Depth 10mm, Shallow OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.