Zoro Homepage

Grooving Insert, SG Style, 0.094" W

  • Mfr # SG3094L-BN2000

  • Zoro # G6304579


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Style
SG
Insert Seat Size
02
Width
0.094 in
Depth
0.405 in
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3094L-BN2000
Zoro #
G6304579
UPC #
-
Country of Origin
United States

Dimensions

Insert Seat Size
02
Width
0.094 in
Depth
0.405 in
Corner Radius
0.0100 in
Insert Size
3
Max. Grooving Width
3/32 in
Cutting Height
0.3440 in
Seat Size
03
Thickness
0.1950 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3/32 in, ANSI Code SG3094L-BN2000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.