Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Insert, SG Style, Uncoated

  • Mfr # SG3094R-BN2000

  • Zoro # G6304560


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Style
SG
Insert Seat Size
02
Width
0.094 in
Depth
0.405 in
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3094R-BN2000
Zoro #
G6304560
UPC #
-
Country of Origin
United States

Dimensions

Insert Seat Size
02
Width
0.094 in
Depth
0.405 in
Corner Radius
0.0100 in
Thickness
0.1950 in
Cutting Height
0.3440 in
Max. Grooving Width
3/32 in
Seat Size
03
Insert Size
3

Details

Item
Parting and Grooving Insert
Style
SG
Chip-Breaker
No
Grade
BN2000
Cutting Direction
Right Hand
Workpiece Compatibility
Hardened (H)
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Lead Angle
3 Degrees
No. of Edges
0
Application
Metalworking
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
Positive
For Use With
Toolholders
Super Alloy (S) Compatibility
No
Mounting Style
Notch
ISO Number
SG3094R-BN2000
Insert Material
Hardened Steel
Primary Material Application ISO Code
H
Cutting Application
Grooving
Material - Machining
Carbide
ANSI Code
SG3094R-BN2000
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Hole Type
No Hole
Insert Holding Type
Top Clamp
For Toolholder
SS and A-SE
Insert Style
SG

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3/32 in, ANSI Code SG3094R-BN2000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.