Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK100 Grade, Carbide

  • Mfr # SNEX156612DP-ACK100

  • Zoro # G0583018


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
ANSI Number
SNEX156612DP-ACK100
Non Ferrous (N) Compatibility
No
Insert Size
156612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNEX156612DP-ACK100
Zoro #
G0583018
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
156612
Nose Radius
1.190"
Insert Thickness
0.270"
Thickness
0.270 in
Corner Radius
3/64 in
Cutting Edge Length
15.00mm

Details

Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
ANSI Number
SNEX156612DP-ACK100
Non Ferrous (N) Compatibility
No
Rake
-15 Degrees Radial, -5 Degrees Axial
Hardened (H) Compatibility
No
Grade
ACK100
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
For Use With
Milling Cutters
No. of Edges
4
Insert Style
SNEX
Insert Application
Finishing
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
Coating
CVD
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Lead Angle
2 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Insert Shape
Square
ISO Number
SNEX156612DP-ACK100
ANSI Code
SNEX156612DP-ACK100
Number of Cutting Edges
4
For Toolholder
SDP42000R, SDP42500R, SDP43000R, SDP53000R, SDP54000R, SDP55000R, SDP56000R
Included Angle
90 Degrees
Chip-Breaker Code
DP
Primary Material Application ISO Code
K
Measurement System
Metric
Insert Holding Type
Screw-On
Material - Machining
Carbide
Shape
Square
Finish - Machining
TiCN
Primary Material Application
Cast Iron
Hole Type
Straight or Countersink Hole
Cutting Application
Milling
Features
Anti-Adhesion and Wear Resistance
Clearance Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
ACK100
Chip-Breaker Style
10 Degrees Rake Angle

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake -15 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.