Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK100 Grade, Carbide

  • Mfr # SNMT1205ZNEN-G-ACK100

  • Zoro # G0595277


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Thickness
0.270"
No. of Edges
8
Grade
ACK100
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-G-ACK100
Zoro #
G0595277
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
1205
Depth of Cut
0.3140 in
Cutting Edge Length
1/2 in
Thickness
0.270 in

Details

No. of Edges
8
Grade
ACK100
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Lead Angle
25 Degrees
Coating
CVD
Cutting Direction
Neutral
For Use With
Milling Cutters
Insert Material
Carbide
Rake
-5 Degrees Axial, -6 Degrees Radial
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Insert Style
SNMT
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Square
ANSI Number
SNMT1205ZNEN-G-ACK100
Insert Application
Finishing
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
SNMT1205ZNEN-G-ACK100
Cutting Application
Milling
Included Angle
90 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
G
Primary Material Application ISO Code
K
Material - Machining
Carbide
Hole Type
Countersink Hole
Number of Cutting Edges
8
Coating Process
CVD
Insert Holding Type
Screw-On
Manufacturer Grade
ACK100
Wiper Insert
Yes
Finish - Machining
TiCN
Shape
Square
ANSI Code
SNMT1205ZNEN-G-ACK100
Primary Material Application
Cast Iron
Features
Anti-Adhesion and Wear Resistance
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.