Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK100 Grade, Carbide

  • Mfr # SNMT1205ZNEN-H-ACK100

  • Zoro # G0595207


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Hardened (H) Compatibility
No
Insert Style
SNMT
ANSI Number
SNMT1205ZNEN-H-ACK100
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-H-ACK100
Zoro #
G0595207
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
1205
Cutting Edge Length
1/2 in
Depth of Cut
0.3140 in
Thickness
0.270 in

Details

Hardened (H) Compatibility
No
Insert Style
SNMT
ANSI Number
SNMT1205ZNEN-H-ACK100
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw-On
No. of Edges
8
Super Alloy (S) Compatibility
No
Insert Shape
Square
Insert Application
Finishing
Item
Square Milling Insert
For Use With
Milling Cutters
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Grade
ACK100
Insert Material
Carbide
Rake
-5 Degrees Axial, -6 Degrees Radial
Coating
CVD
Lead Angle
25 Degrees
Inscribed Circle
1/2 in
ISO Number
SNMT1205ZNEN-H-ACK100
Features
Anti-Adhesion and Wear Resistance
Insert Holding Type
Screw-On
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Coating Process
CVD
ANSI Code
SNMT1205ZNEN-H-ACK100
Wiper Insert
Yes
Primary Material Application
Cast Iron
Shape
Square
Primary Material Application ISO Code
K
Finish - Machining
TiCN
Included Angle
90 Degrees
Number of Cutting Edges
8
Cutting Application
Milling
Clearance Angle
0 Degrees
Manufacturer Grade
ACK100
Chip-Breaker Code
H
Chip-Breaker Style
On One Side
Material - Machining
Carbide
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.