Zoro Homepage

Milling Insert, ACK100 Grade, Carbide

  • Mfr # SNMX120412DP-ACK100

  • Zoro # G0608172


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

ANSI Number
SNMX120412DP-ACK100
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Square
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMX120412DP-ACK100
Zoro #
G0608172
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120412
Insert Thickness
0.190"
Nose Radius
0.790"
Corner Radius
0.0310 in
Thickness
0.190 in
Cutting Edge Length
12.00mm

Details

ANSI Number
SNMX120412DP-ACK100
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Square
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Insert Style
SNMX
Insert Application
Finishing
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
Lead Angle
2 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Milling Cutters
Chip-Breaker
Yes
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
Grade
ACK100
Rake
-15 Degrees Radial, -5 Degrees Axial
Non Ferrous (N) Compatibility
No
ISO Number
SNMX120412DP-ACK100
Measurement System
Metric
Features
Anti-Adhesion and Wear Resistance
Included Angle
90 Degrees
Cutting Application
Milling
Shape
Square
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Hole Type
Straight or Countersink Hole
Insert Holding Type
Screw-On
Chip-Breaker Style
10 Degrees Rake Angle
For Toolholder
SDP42000R, SDP42500R, SDP43000R, SDP53000R, SDP54000R, SDP55000R, SDP56000R
Finish - Machining
TiCN
Material - Machining
Carbide
ANSI Code
SNMX120412DP-ACK100
Clearance Angle
0 Degrees
Chip-Breaker Code
DP
Coating Process
CVD
Manufacturer Grade
ACK100
Primary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -15 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.