Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT123504PEERG-ACK200

  • Zoro # G0581931


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Mounting Style
Screw-On
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERG-ACK200
Zoro #
G0581931
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Nose Radius
0.010"
Insert Thickness
0.138"
Cutting Edge Length
12.00mm
Width
0.2600 in
Corner Radius
0.0160 in
Depth of Cut
10.00mm
Thickness
0.138 in

Details

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Mounting Style
Screw-On
Cutting Direction
Right Hand
Insert Style
AXMT
Hardened (H) Compatibility
No
No. of Edges
2
Coating
CVD
Insert Material
Carbide
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.130 in
Insert Application
Medium
ISO Number
AXMT123504PEERG-ACK200
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT123504PEERG-ACK200
Item
Parallelogram Milling Insert
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Grade
ACK200
Cast Iron (K) Compatibility
Yes
Hole Type
Countersink Hole
Manufacturer Grade
ACK200
Included Angle
85 Degrees
Clearance Angle
11 Degrees
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Shape
Parallelogram
Cutting Application
Medium
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Chip-Breaker Code
G
Coating Process
CVD
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
ANSI Code
AXMT123504PEERG-ACK200
Wiper Insert
Yes
Primary Material Application
Cast Iron
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.