Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT123504PEERH-ACK200

  • Zoro # G0582257


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Size
123504
ISO Number
AXMT123504PEERH-ACK200
Steel (P) Compatibility
No
Nose Radius
0.010"
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT123504PEERH-ACK200
Zoro #
G0582257
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Nose Radius
0.010"
Insert Thickness
0.138"
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Width
0.2600 in
Thickness
0.138 in
Corner Radius
1/64 in

Details

ISO Number
AXMT123504PEERH-ACK200
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Insert Style
AXMT
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.130 in
Grade
ACK200
Mounting Style
Screw-On
ANSI Number
AXMT123504PEERH-ACK200
Insert Application
Medium
No. of Edges
2
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Rake
Positive
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Finish - Machining
TiCN
Clearance Angle
11 Degrees
Shape
Parallelogram
Insert Holding Type
Screw-On
Material - Machining
Carbide
Chip-Breaker Code
H
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Cutting Application
Medium
Included Angle
85 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AXMT123504PEERH-ACK200
Manufacturer Grade
ACK200
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Style
Single Sided
Primary Material Application
Cast Iron

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERH-ACK200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.