Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT123508PEERG-ACK200

  • Zoro # G0582281


product price: $11.05
/ea
Sold in multiples of 10 for $110.50

Key Features

Coating
CVD
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERG-ACK200
Zoro #
G0582281
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Nose Radius
0.031"
Insert Size
123508
Corner Radius
1/32 in
Thickness
0.138 in
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Width
0.2600 in

Details

Coating
CVD
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Mounting Style
Screw-On
Lead Angle
0 Degrees
Insert Shape
Parallelogram
ANSI Number
AXMT123508PEERG-ACK200
Inscribed Circle
0.130 in
Steel (P) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Insert Style
AXMT
Super Alloy (S) Compatibility
No
Grade
ACK200
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
ISO Number
AXMT123508PEERG-ACK200
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Measurement System
Metric
Chip-Breaker Code
G
Material - Machining
Carbide
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Cast Iron
Cutting Application
Medium
Coating Process
CVD
ANSI Code
AXMT123508PEERG-ACK200
Hole Type
Countersink Hole
Wiper Insert
Yes
Finish - Machining
TiCN
Number of Cutting Edges
2
Shape
Parallelogram
Included Angle
85 Degrees
Manufacturer Grade
ACK200
Clearance Angle
11 Degrees
Chip-Breaker Style
Single Sided
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.