Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT123512PEERG-ACK200

  • Zoro # G0570871


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

For Use With
Shoulder Milling Cutters
Insert Style
AXMT
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERG-ACK200
Zoro #
G0570871
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Insert Size
123516
Nose Radius
0.047"
Width
0.2600 in
Cutting Edge Length
12.00mm
Thickness
0.138 in
Depth of Cut
10.00mm
Corner Radius
3/64 in

Details

For Use With
Shoulder Milling Cutters
Insert Style
AXMT
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Grade
ACK200
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
AXMT123512PEERG-ACK200
Insert Material
Carbide
Inscribed Circle
0.130 in
No. of Edges
2
Rake
Positive
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Insert Application
Medium
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ISO Number
AXMT123512PEERG-ACK200
Shape
Parallelogram
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Style
Single Sided
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Hole Type
Countersink Hole
Primary Material Application ISO Code
K
Wiper Insert
Yes
ANSI Code
AXMT123512PEERG-ACK200
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Finish - Machining
TiCN
Chip-Breaker Code
G
Coating Process
CVD
Cutting Application
Medium
Insert Holding Type
Screw-On
Included Angle
85 Degrees
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
ACK200

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.