Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170504PEERG-ACK200

  • Zoro # G0570950


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170504PEERG-ACK200
Zoro #
G0570950
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170504
Nose Radius
0.010"
Width
0.4020 in
Corner Radius
1/64 in
Depth of Cut
14.00mm
Thickness
0.219 in
Cutting Edge Length
17.00mm

Details

Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Style
AXMT
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT170504PEERG-ACK200
Grade
ACK200
No. of Edges
2
Lead Angle
0 Degrees
Insert Shape
Parallelogram
Rake
Positive
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Chip-Breaker
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Application
Medium
ISO Number
AXMT170504PEERG-ACK200
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
G
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Finish - Machining
TiCN
Cutting Application
Medium
Coating Process
CVD
Included Angle
85 Degrees
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Shape
Parallelogram
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170504PEERG-ACK200
Chip-Breaker Style
Single Sided
Manufacturer Grade
ACK200

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.