Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170508PEERG-ACK200

  • Zoro # G0571039


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Application
Medium
No. of Edges
2
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERG-ACK200
Zoro #
G0571039
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170508
Insert Thickness
0.219"
Nose Radius
0.031"
Corner Radius
1/32 in
Depth of Cut
14.00mm
Width
0.4020 in
Thickness
0.219 in
Cutting Edge Length
17.00mm

Details

Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Application
Medium
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Grade
ACK200
ISO Number
AXMT170508PEERG-ACK200
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Shape
Parallelogram
Inscribed Circle
0.180 in
Rake
Positive
Mounting Style
Screw-On
Lead Angle
0 Degrees
ANSI Number
AXMT170508PEERG-ACK200
Insert Style
AXMT
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AXMT170508PEERG-ACK200
Wiper Insert
Yes
Included Angle
85 Degrees
Number of Cutting Edges
2
Cutting Application
Medium
Hole Type
Countersink Hole
Shape
Parallelogram
Insert Holding Type
Screw-On
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
G
Chip-Breaker Style
Single Sided
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
ACK200
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Coating Process
CVD
Finish - Machining
TiCN
Primary Material Application
Cast Iron

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.