Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170512PEERG-ACK200

  • Zoro # G0607457


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170512PEERG-ACK200
Zoro #
G0607457
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
170512
Insert Thickness
0.219"
Cutting Edge Length
17.00mm
Thickness
0.219 in
Width
0.4020 in
Depth of Cut
14.00mm
Corner Radius
3/64 in

Details

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Medium
Grade
ACK200
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Rake
Positive
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
No. of Edges
2
Insert Style
AXMT
ANSI Number
AXMT170512PEERG-ACK200
Steel (P) Compatibility
No
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Coating
CVD
ISO Number
AXMT170512PEERG-ACK200
Clearance Angle
11 Degrees
Coating Process
CVD
ANSI Code
AXMT170512PEERG-ACK200
Wiper Insert
Yes
Included Angle
85 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Hole Type
Countersink Hole
Shape
Parallelogram
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Material - Machining
Carbide
Chip-Breaker Code
G
Manufacturer Grade
ACK200
Cutting Application
Medium
Number of Cutting Edges
2
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Primary Material Application
Cast Iron

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.