Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170512PEERH-ACK200

  • Zoro # G0607280


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
ANSI Number
AXMT170512PEERH-ACK200
Insert Style
AXMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT170512PEERH-ACK200
Zoro #
G0607280
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170512
Nose Radius
0.047"
Width
0.4020 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Corner Radius
3/64 in
Thickness
0.219 in

Details

Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
ANSI Number
AXMT170512PEERH-ACK200
Insert Style
AXMT
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Medium
Insert Shape
Parallelogram
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Item
Parallelogram Milling Insert
Insert Material
Carbide
Inscribed Circle
0.180 in
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Grade
ACK200
Coating
CVD
ISO Number
AXMT170512PEERH-ACK200
Number of Cutting Edges
2
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Hole Type
Countersink Hole
Chip-Breaker Code
H
Primary Material Application
Cast Iron
Material - Machining
Carbide
Shape
Parallelogram
Insert Holding Type
Screw-On
Wiper Insert
Yes
ANSI Code
AXMT170512PEERH-ACK200
Measurement System
Metric
Manufacturer Grade
ACK200
Clearance Angle
11 Degrees
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiCN
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Cutting Application
Medium
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERH-ACK200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.