Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170516PEERG-ACK200

  • Zoro # G0607247


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Coating
CVD
Cutting Direction
Right Hand
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT170516PEERG-ACK200
Zoro #
G0607247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170516
Insert Thickness
0.219"
Nose Radius
0.063"
Corner Radius
1/16 in
Width
0.4020 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Thickness
0.219 in

Details

Coating
CVD
Cutting Direction
Right Hand
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
ANSI Number
AXMT170516PEERG-ACK200
Item
Parallelogram Milling Insert
Insert Application
Medium
Lead Angle
0 Degrees
Mounting Style
Screw-On
Grade
ACK200
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
AXMT170516PEERG-ACK200
Inscribed Circle
0.180 in
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
AXMT
No. of Edges
2
Hardened (H) Compatibility
No
Measurement System
Metric
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Chip-Breaker Code
G
Material - Machining
Carbide
Included Angle
85 Degrees
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Cutting Application
Medium
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
CVD
Chip-Breaker Style
Single Sided
Manufacturer Grade
ACK200
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170516PEERG-ACK200
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.