Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170520PEERG-ACK200

  • Zoro # G0607332


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170520PEERG-ACK200
Zoro #
G0607332
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170520
Nose Radius
0.079"
Corner Radius
0.0790 in
Width
0.4020 in
Cutting Edge Length
17.00mm
Thickness
0.219 in
Depth of Cut
14.00mm

Details

For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Rake
Positive
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Style
AXMT
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
No
ANSI Number
AXMT170520PEERG-ACK200
Insert Shape
Parallelogram
Coating
CVD
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Grade
ACK200
Workpiece Compatibility
Cast Iron (K)
No. of Edges
2
Insert Application
Medium
Super Alloy (S) Compatibility
No
ISO Number
AXMT170520PEERG-ACK200
Chip-Breaker Code
G
ANSI Code
AXMT170520PEERG-ACK200
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Cast Iron
Wiper Insert
Yes
Measurement System
Metric
Chip-Breaker Style
Single Sided
Cutting Application
Medium
Material - Machining
Carbide
Included Angle
85 Degrees
Coating Process
CVD
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Manufacturer Grade
ACK200
Hole Type
Countersink Hole
Number of Cutting Edges
2
Finish - Machining
TiCN
Clearance Angle
11 Degrees
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.