Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # AXMT170530PEERG-ACK200

  • Zoro # G0571319


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Grade
ACK200
Rake
Positive
Insert Size
170530
Mounting Style
Screw-On
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170530PEERG-ACK200
Zoro #
G0571319
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170530
Nose Radius
0.118"
Insert Thickness
0.219"
Thickness
0.219 in
Corner Radius
0.1180 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Width
0.4020 in

Details

Grade
ACK200
Rake
Positive
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Insert Style
AXMT
ANSI Number
AXMT170530PEERG-ACK200
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Cast Iron (K) Compatibility
Yes
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Inscribed Circle
0.180 in
No. of Edges
2
Insert Application
Medium
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
ISO Number
AXMT170530PEERG-ACK200
ANSI Code
AXMT170530PEERG-ACK200
Finish - Machining
TiCN
Cutting Application
Medium
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees
Shape
Parallelogram
Measurement System
Metric
Manufacturer Grade
ACK200
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Material - Machining
Carbide
Insert Holding Type
Screw-On
Wiper Insert
Yes
Clearance Angle
11 Degrees
Chip-Breaker Code
G
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Number of Cutting Edges
2
Coating Process
CVD
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170530PEERG-ACK200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.