Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACK200

  • Zoro # G0571352


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Material
Carbide
Grade
ACK200
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACK200
Zoro #
G0571352
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080404
Insert Thickness
0.170"
Nose Radius
0.010"
Width
9.30mm
Depth of Cut
8.00mm
Corner Radius
1/64 in
Cutting Edge Length
8.60mm
Thickness
0.170 in

Details

Insert Material
Carbide
Grade
ACK200
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Shape
Rectangle
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
No. of Edges
4
Insert Style
LNMX
ANSI Number
LNEX080404PNER-G-ACK200
For Use With
Shoulder Milling Cutters
Insert Application
Medium
Inscribed Circle
0.140 in
ISO Number
LNEX080404PNER-G-ACK200
Wiper Insert
Yes
Cutting Application
Medium
Number of Cutting Edges
4
Insert Holding Type
Screw-On
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Chip-Breaker Code
G
Shape
Rectangular
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
ACK200
ANSI Code
LNEX080404PNER-G-ACK200
Coating Process
CVD
Finish - Machining
TiCN
Primary Material Application ISO Code
K

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.