Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX080408PNER-G-ACK200

  • Zoro # G0572000


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.140 in
Grade
ACK200
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-G-ACK200
Zoro #
G0572000
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Nose Radius
0.031"
Insert Size
080408
Cutting Edge Length
8.60mm
Width
9.30mm
Depth of Cut
8.00mm
Corner Radius
1/32 in
Thickness
0.170 in

Details

Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.140 in
Grade
ACK200
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
No. of Edges
4
Insert Style
LNMX
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Coating
CVD
Insert Shape
Rectangle
ANSI Number
LNEX080408PNER-G-ACK200
Item
Diamond Milling Insert
ISO Number
LNEX080408PNER-G-ACK200
Number of Cutting Edges
4
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Primary Material Application ISO Code
K
ANSI Code
LNEX080408PNER-G-ACK200
Coating Process
CVD
Finish - Machining
TiCN
Cutting Application
Medium
Measurement System
Metric
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
G
Shape
Rectangular
Manufacturer Grade
ACK200
Insert Holding Type
Screw-On
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.