Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACK200

  • Zoro # G0572037


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Grade
ACK200
Coating
CVD
Lead Angle
0 Degrees
Mounting Style
Screw-On
Inscribed Circle
0.140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACK200
Zoro #
G0572037
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
080412
Insert Thickness
0.170"
Depth of Cut
8.00mm
Thickness
0.170 in
Corner Radius
3/64 in
Width
9.30mm
Cutting Edge Length
8.60mm

Details

Grade
ACK200
Coating
CVD
Lead Angle
0 Degrees
Mounting Style
Screw-On
Inscribed Circle
0.140 in
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
For Use With
Shoulder Milling Cutters
Item
Diamond Milling Insert
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
ANSI Number
LNEX080412PNER-G-ACK200
No. of Edges
4
Cutting Direction
Right Hand
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
LNMX
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
No
ISO Number
LNEX080412PNER-G-ACK200
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Shape
Rectangular
Measurement System
Metric
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Carbide
Cutting Application
Medium
Manufacturer Grade
ACK200
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
G
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Coating Process
CVD
Insert Holding Type
Screw-On
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Hole Type
Straight or Countersink Hole
ANSI Code
LNEX080412PNER-G-ACK200
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.