Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX080416PNER-G-ACK200

  • Zoro # G0572122


product price: $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

For Use With
Shoulder Milling Cutters
Grade
ACK200
Insert Application
Medium
Insert Style
LNMX
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080416PNER-G-ACK200
Zoro #
G0572122
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Size
080416
Insert Thickness
0.170"
Depth of Cut
8.00mm
Cutting Edge Length
8.60mm
Corner Radius
1/16 in
Thickness
0.170 in
Width
9.30mm

Details

For Use With
Shoulder Milling Cutters
Grade
ACK200
Insert Application
Medium
Item
Diamond Milling Insert
Insert Style
LNMX
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
LNEX080416PNER-G-ACK200
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Chip-Breaker
Yes
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Insert Shape
Rectangle
Steel (P) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Coating
CVD
Inscribed Circle
0.140 in
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
LNEX080416PNER-G-ACK200
Chip-Breaker Code
G
Coating Process
CVD
Primary Material Application
Cast Iron
Shape
Rectangular
Insert Holding Type
Screw-On
Number of Cutting Edges
4
Material - Machining
Carbide
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
Cutting Application
Medium
Finish - Machining
TiCN
Manufacturer Grade
ACK200
Chip-Breaker Style
10 Degrees Rake Angle
ANSI Code
LNEX080416PNER-G-ACK200
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
K
Measurement System
Metric

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.