Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX130604PNER-G-ACK200

  • Zoro # G0572192


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Nose Radius
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNEX130604PNER-G-ACK200
Zoro #
G0572192
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Size
130604
Insert Thickness
0.250"
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Width
12.60mm
Thickness
0.250 in
Corner Radius
1/64 in

Details

For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Item
Diamond Milling Insert
Insert Shape
Rectangle
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Inscribed Circle
0.180 in
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Grade
ACK200
Insert Style
LNEX
Coating
CVD
ANSI Number
LNEX130604PNER-G-ACK200
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Chip-Breaker
Yes
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
ISO Number
LNEX130604PNER-G-ACK200
Chip-Breaker Code
G
Primary Material Application ISO Code
K
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes
Material - Machining
Carbide
Shape
Rectangular
Number of Cutting Edges
4
Coating Process
CVD
Chip-Breaker Style
10 Degrees Rake Angle
ANSI Code
LNEX130604PNER-G-ACK200
Insert Holding Type
Screw-On
Measurement System
Metric
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Manufacturer Grade
ACK200
Primary Material Application
Cast Iron
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiCN
Clearance Angle
0 Degrees
Cutting Application
Medium

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.