Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX130608PNER-G-ACK200

  • Zoro # G0572369


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ANSI Number
LNEX130608PNER-G-ACK200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-G-ACK200
Zoro #
G0572369
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130608
Nose Radius
0.031"
Corner Radius
1/32 in
Cutting Edge Length
13.00mm
Width
12.60mm
Thickness
0.250 in
Depth of Cut
12.00mm

Details

Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ANSI Number
LNEX130608PNER-G-ACK200
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Shape
Rectangle
No. of Edges
4
Stainless (M) Compatibility
Yes
Grade
ACK200
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Application
Medium
Insert Style
LNMX
Item
Diamond Milling Insert
Lead Angle
0 Degrees
Chip-Breaker
Yes
ISO Number
LNEX130608PNER-G-ACK200
Primary Material Application
Cast Iron
ANSI Code
LNEX130608PNER-G-ACK200
Coating Process
CVD
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiCN
Material - Machining
Carbide
Chip-Breaker Code
G
Manufacturer Grade
ACK200
Measurement System
Metric
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole
Chip-Breaker Style
10 Degrees Rake Angle
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Cutting Application
Medium
Wiper Insert
Yes
Shape
Rectangular

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.