Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX130608PNER-H-ACK200

  • Zoro # G0607560


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Right Hand
Grade
ACK200
Nose Radius
0.031"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-H-ACK200
Zoro #
G0607560
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
130608
Insert Thickness
0.250"
Corner Radius
1/32 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm
Thickness
0.250 in

Details

Item
Diamond Milling Insert
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Right Hand
Grade
ACK200
ANSI Number
LNEX130608PNER-H-ACK200
Insert Application
Medium
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
Hardened (H) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Style
LNMX
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Rectangle
Coating
CVD
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
ISO Number
LNEX130608PNER-H-ACK200
Chip-Breaker Code
H
Manufacturer Grade
ACK200
Measurement System
Metric
Primary Material Application ISO Code
K
Shape
Rectangular
Wiper Insert
Yes
Number of Cutting Edges
4
ANSI Code
LNEX130608PNER-H-ACK200
Coating Process
CVD
Hole Type
Straight or Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Cast Iron
Cutting Application
Medium
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Screw-On
Finish - Machining
TiCN
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Material - Machining
Carbide
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.