Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX130616PNER-H-ACK200

  • Zoro # G0607621


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

ANSI Number
LNEX130616PNER-H-ACK200
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-H-ACK200
Zoro #
G0607621
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Size
130616
Insert Thickness
0.250"
Depth of Cut
12.00mm
Corner Radius
1/16 in
Thickness
0.250 in
Width
12.60mm
Cutting Edge Length
13.00mm

Details

ANSI Number
LNEX130616PNER-H-ACK200
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Insert Application
Medium
Item
Diamond Milling Insert
No. of Edges
4
Insert Material
Carbide
Chip-Breaker
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Grade
ACK200
Coating
CVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Shape
Rectangle
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Cast Iron (K) Compatibility
Yes
ISO Number
LNEX130616PNER-H-ACK200
ANSI Code
LNEX130616PNER-H-ACK200
Coating Process
CVD
Measurement System
Metric
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Material - Machining
Carbide
Finish - Machining
TiCN
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Shape
Rectangular
Primary Material Application ISO Code
K
Wiper Insert
Yes
Manufacturer Grade
ACK200
Chip-Breaker Code
H
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Medium

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.